TP
BRADY

Printer Carrying Case, 17" W x 17-1/2" H

  • Item # 52HJ92
  • My Part #
  • Mfr. Model # BMP-HC-1
  • Catalog Page # 364
  • UNSPSC # 53121705
Printer Carrying Case, 17" W x 17-1/2" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $76.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.855 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rugged hard case has foam inserts with cutouts to protect and organize a Bradyr BMP®61 handheld labeler and accessories. This printer carrying case is ready to go for a long day of field work. It is equally at home in the workshop, conveniently keeping the label maker and supplies all in one place when they are needed.

View More

Technical Specs

  • Item Printer Carrying Case
  • Size 17" W x 17-1/2" H x 6-1/2" D
  • For Use With Mfr. No. BMP61, BMP61-W
  • Standards RoHS
  • Green Environmental Attribute RoHS 2011/65/EU Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS 2011/65/EU Compliant.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.