Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
BRADY

Brady IP 300 Label Printer

  • Item # 2TYN8
  • Mfr. Model # BP-IP300
  • Catalog Page # 378
  • UNSPSC # 45101512
Brady IP 300 Label Printer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $2,477.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 19.48 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Brady's IP™ Thermal Transfer Printer is designed to offer an efficient solution for high-performance printing. The fully integrated printer features smart cell technology to enable communication between the printer, materials, and ribbon. The system also offers material recognition, automatic formatting, and user-friendly printer features for labels, sleeves, and tags. User information is automatically displayed on the LCD.

View More

Technical Specs

  • Item Desktop Label Printer
  • Printer Series Brady IP 300
  • Max. Tape Width 4-5/32"
  • Label Formats Supported Continuous and Die-Cut Labels
  • Stand Alone Printing / PC Required PC Required
  • Maximum Print Speed 8.0 in./sec.
  • Printer Display LCD
  • Color Printing Capability Single Color
  • Printhead Resolution 300 dpi
  • Printer Power Options AC Power
  • Application Cable Marking, Circuit Board ID, Healthcare Labeling, Industrial Barcode Labeling, Industrial ID, Laboratory ID, Panel Manufacturing, Product ID, Voice & Data ID, Wire Marking
  • Printing Software Compatibility CodeSoft(TM), LABELMARK(TM) Labeling Software, MARKWARE(TM) Tape and Label Software, Windows Based Driver for Third Party Software Use
  • Warranty 5 yr.
  • Features Smart Cell, Automatic Calibration for Notched, Top Loading Design for Easy Access to Materials
  • Includes CD ROM, Power Cable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.