Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
BRADY

Portable Lockout Kit, Filled, Electrical Lockout, Tool Box, Gray

  • Item# 5U714
  • Mfr. Model# LKX
  • Catalog Page# 1998
  • UNSPSC# 46171511
Portable Lockout Kit, Filled, Electrical Lockout, Tool Box, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $169.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.76 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This economy lockout kit provides necessary components to ensure equipment is either de-energized or locked out in accordance with OSHA regulation 1910.47.

View More

Technical Specs

  • Item Portable Lockout Kit
  • Filled/Unfilled Filled
  • Portable Yes
  • Lockout Application Electrical Lockout
  • Number of Components 47
  • Number of Padlocks Included 3
  • Case Style Tool Box
  • Color Gray
  • Case Height 7"
  • Case Width 12"
  • Case Depth 5"
  • Case Material Polyethylene
  • Language English
  • Keyed Different
  • Included Padlock Body Material Steel
  • Standards OSHA 1910.147
  • Includes (1) 7"H x 12"W x 5"D Gray Polyethylene Case, (3) Blue 3/4" Padlocks, (3) 1-1/2" 12-Ga. Steel Hasps, (3) Single Pole Electrical Breaker Lockouts, (2) Multiple Electrical Breaker Lockouts, (1) Large Plug Lockout, (1) Lockout Training Booklet, (28) Padlock Stickers, (2) Padlocks, (10) Vinyl Tags, (10) Nylon Cable Ties
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.