ST
BRADY

Portable Lockout Kit, Filled, Electrical/Valve Lockout, Duffel Bag, Blue

  • Item # 5TB11
  • My Part #
  • Mfr. Model # 99691
  • Catalog Page # 1948
  • UNSPSC # 46171511
Portable Lockout Kit, Filled, Electrical/Valve Lockout, Duffel Bag, Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $464.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.86 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This combination lockout duffel contains necessities for mechanical and electrical control points. Extra valve lockout devices are included.

View More

Technical Specs

  • Item Portable Lockout Kit
  • Filled/Unfilled Filled
  • Portable Yes
  • Lockout Application Electrical/Valve Lockout
  • Number of Components 17
  • Number of Padlocks Included 2
  • Case Style Duffel Bag
  • Color Blue
  • Case Height 10"
  • Case Width 16-1/2"
  • Case Depth 8-1/2"
  • Case Material Polyester
  • Language English
  • Included Padlock Body Material Steel
  • Standards OSHA 1910.147
  • Includes (2) Silver Steel Padlocks, (1) Mini Cable Lockout, (1) Large Valve Lockout, (1) Snap-On Breaker Lockout, (1) Clamp-On 120/277V Breaker Lockout with Cleat, (1) Clamp-On 480/600V Breaker Lockout with Cleat, (1) Multiple Breaker Lockout, (1) Oversized Breaker Lockout, (1) Plug Lockout 3-in-1, (1) Wall Switch Lockout, (1) Adjustable 1-6-1/2" Gate Valve Lockout, (1) Adjustable 1-2-1/2" Gate Valve Lockout, (1) Adjustable 1/4-1" Ball Valve Lockout, Belt Pouch, (2) Tags
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.