Skip Content

ST
BRADY

Portable Lockout Kit, Filled, Electrical Lockout, Tool Box, Gray

  • Item # 5TA93
  • My Part #
  • Mfr. Model # 99312
  • Catalog Page # 1998
  • UNSPSC # 46171511
PortableLockout Kit,Filled,Electrical,21 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $281.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.04 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This kit contains lockouts for use on most circuit breakers, electrical plugs, wall switches, and fuses.

View More

Technical Specs

  • Item Portable Lockout Kit
  • Filled/Unfilled Filled
  • Portable Yes
  • Lockout Application Electrical Lockout
  • Number of Components 21
  • Number of Padlocks Included 2
  • Case Style Tool Box
  • Color Gray
  • Case Height 7-1/2"
  • Case Width 14"
  • Case Depth 8"
  • Case Material Polyethylene
  • Language English
  • Included Padlock Body Material Nylon
  • Standards OSHA 1910.147
  • Includes (1) Red Nylon Pouch, (2) Red Nylon Padlocks (with 1 Key Each), (1) Mini Cable Lockout, (2) 120V Snap-On Breaker Lockouts, (2) 120/277V Clamp-On Breaker Lockouts with Cleats, (2) 480/600V Clamp-On Breaker Lockouts with Cleats, (2) Universal Multiple Breaker Lockouts, (1) Oversized Breaker Lockout, (1) 3-in-1 Plug Lockout, (1) Wall Switch Lockout, (1) Small Fuse Lockout, (1) Large Fuse Lockout, (2) Tags, (2) Ties
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.