ST
BRADY

Portable Lockout Kit, Filled, Electrical/Valve Lockout, Tool Box, Gray

  • Item # 3ZM53
  • My Part #
  • Mfr. Model # LKP
  • Catalog Page # 1948
  • UNSPSC # 46171511
Portable Lockout Kit, Filled, Electrical/Valve Lockout, Tool Box, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $258.36 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.19 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lockout kit contains essential devices for creating a safe and effective lockout program.

View More

Technical Specs

  • Item Portable Lockout Kit
  • Filled/Unfilled Filled
  • Portable Yes
  • Lockout Application Electrical/Valve Lockout
  • Number of Components 87
  • Number of Padlocks Included 3
  • Case Style Tool Box
  • Color Gray
  • Case Height 7-1/2"
  • Case Width 14"
  • Case Depth 8"
  • Case Material Polyethylene
  • Language English
  • Included Padlock Body Material Steel
  • Standards OSHA 1910.147
  • Includes (1) 7-1/2"H x 14"W x 8"D Gray Polyethylene Carrying Case,(3) Blue Steel Padlocks, (3) 1-1/2" Steel Jaw Dia. Hasps, (2) Single Pole Electrical Breaker Lockouts, (3) Multiple Electrical Breaker Lockouts, (1) Large Electrical Plug Lockout, (1) 1 to 2-1/2" Gate Valve Lockout, (1) 2-1/2 to 5" Gate Valve Lockout, (1) Wall Switch Lockout, (1) Lockout Cable Device, (1) AC Voltage Detector Pen, (5) 3 x 5" Stainless Steel "Lockout Here" Signs, (5) 3 x 5" Stainless Steel "Lockout Before Servicing" Signs, (5) 5 x 7" Stainless Steel "Caution This Machine Must Be Locked Out Before Doing Maintenance All Sources of Energy Must Be Locked In the Off or Safe Position De-energized or Block All Stored Energy" Signs, (1) Lockout Safety Training Book, (14) Padlock Identifiers, (20) Tags, (2) Nylon Cable Ties
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.