ST
BRADY

Portable Lockout Kit, Filled, Electrical/Valve Lockout, Tool Box, Black

  • Item # 1TAC6
  • My Part #
  • Mfr. Model # 105955
  • Catalog Page # 1948
  • UNSPSC # 46171511
Portable Lockout Kit, Filled, Electrical/Valve Lockout, Tool Box, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $361.59 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.02 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This personal lockout kit contains the basic devices needed to lockout common breakers, valves, and plugs. Components include valve lockouts, breaker lockouts, plug lockouts, lockout tags, nylon cable ties, and a toolbox.

View More

Technical Specs

  • Item Portable Lockout Kit
  • Filled/Unfilled Filled
  • Portable Yes
  • Lockout Application Electrical/Valve Lockout
  • Number of Components 21
  • Number of Padlocks Included 3
  • Case Style Tool Box
  • Color Black
  • Case Height 8"
  • Case Width 16"
  • Case Depth 7"
  • Case Material Polypropylene
  • Language English
  • Keyed Alike
  • Included Padlock Body Material Nylon
  • Standards OSHA 1910.147
  • Includes (3) Red Nylon Keyed-Alike Padlocks, (3) 1" Dia. Steel Jaw Hasps, (1) Cable Lockout, (1) 1 to 6-1/2" Adjustable Gate Valve Lockout, (1) Small Ball Valve Lockout, (1) 3" Plug Lockout, (2) 120/277V Clamp On Breaker Lockout with Cleats, (1) 480/600V Clamp On Breaker Lockout with Cleat, (2) Universal Multiple Breaker Lockouts, (3) Tags, (3) Ties
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.