Skip Content

ST
BRADY

Portable Lockout Kit, Filled, Electrical Lockout, Tool Box, Black

  • Item # 15Y559
  • My Part #
  • Mfr. Model # 105963
  • Catalog Page # N/A
  • UNSPSC # 46171511
Portable Lockout Kit,Blk,Electrical,14 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $111.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.3 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This tool box contains lockouts for breakers in single- and multi-pole configurations.

View More

Technical Specs

  • Item Portable Lockout Kit
  • Filled/Unfilled Filled
  • Portable Yes
  • Lockout Application Electrical Lockout
  • Number of Components 14
  • Number of Padlocks Included 0
  • Case Style Tool Box
  • Color Black
  • Case Height 14"
  • Case Width 7-1/8"
  • Case Depth 5-1/2"
  • Case Material Polypropylene
  • Language English
  • Standards OSHA 1910.147
  • Includes (2) 120/277V Clamp-On Breaker Lockouts w/ Cleats (65396), (2) 480/600V Clamp-On Breaker Lockouts w/ Cleats (65397), (2) Universal Multiple Breaker Lockouts (66321), (3) 1" Red Lockout Hasps (65375), (3) Heavy Duty Lockout Tags (65520) w/ Nylon Cable Ties, (1) Small Lockout Toolbox (105905), (1) Toolbox (105905)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.