ST
BRADY

Portable Lockout Kit, Filled, Electrical/Valve Lockout, Satchel, Red

  • Item # 15Y545
  • My Part #
  • Mfr. Model # 99686
  • Catalog Page # N/A
  • UNSPSC # 46171511
Portable Lockout Kit, Filled, Electrical/Valve Lockout, Satchel, Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $416.88 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.1 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This combination lockout satchel contains lockout necessities for mechanical and electrical control points. Extra valve lockout devices are included.

View More

Technical Specs

  • Item Portable Lockout Kit
  • Filled/Unfilled Filled
  • Portable Yes
  • Lockout Application Electrical/Valve Lockout
  • Number of Components 14
  • Number of Padlocks Included 0
  • Case Style Satchel
  • Color Red
  • Case Height 4"
  • Case Width 14"
  • Case Depth 15"
  • Case Material Nylon
  • Language English
  • Standards OSHA 1910.147
  • Includes (1) Large Universal Valve Lockout w/ Blocking Arm (50899 and 65403), (1) All Purpose Cable Lockout w/ 8' Sheathed Cable (50943), (1) 1/4"-1" Ball Valve Lockout (65666), (1) 1"-2 1/2" Gate Valve Lockout (65560), (1) 2 1/2"-5" Gate Valve Lockout (65561), (1) 120V Snap-On Breaker Lockout (65387), (1) 120/277V Clamp-On Breaker Lockout (65396), (1) 480/600V Clamp-On Breaker Lockout (65397), (1) Universal Multi-Pole Breaker Lockout (66321), (1) Cleat for 120/277V Clamp-On Lockout (65404), (1) Cleat for 480/600V Clamp-On Lockout (65406), (1) 110V Plug Lockout (65674), (1) Wall Switch Lockout (65392), (1) Lockout Satchel (51173)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.