Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
BRADY

Pneumatic Fitting Lockout, Max. Number of Padlocks 6, Padlock Shackle Max. Dia. 9/32", 6 PK

  • Item # 15Y653
  • My Part #
  • Mfr. Model # 65645
  • Catalog Page # N/A
  • UNSPSC # 46171511
Pneumatic Fitting Lockout, Max. Number of Padlocks 6, Padlock Shackle Max. Dia. 9/32", 6 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $148.50 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.41 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pneumatic quick-disconnect lockout is designed to accommodate most male fittings on compressed air sources. The hole in the center of the device allows for permanent storage, and a loop on the side can be used to hang the hose and lockout device. It accepts padlocks with shackles up to 9/32".

View More

Technical Specs

  • Item Pneumatic Fitting Lockout
  • Max. Number of Padlocks 6
  • Padlock Shackle Max. Dia. 9/32"
  • Color Red
  • Dimensions 2-7/8 in. D x 2-7/8 in. H
  • Material Isoplast Polymers
  • Fitting Type Male
  • Valve Size 1/4", 3/8", 1/2"
  • Lockout Visibility No
  • For Use With 1/4, 3/8, and 1/2" Male Fittings
  • Max. Number of Devices 1
  • Includes Hole in center of device allows for permanent storage on an air hose and a loop on the side can be used to hang the hose and lockout device.
  • Standards OSHA 1910.147
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.