Skip Content

ST
BRADY

Plug Lockout, Thermoplastic, 125/250/600 Voltage, 1-1/4" Max. Cord Dia.

  • Item # 5T831
  • My Part #
  • Mfr. Model # PLO23
  • Catalog Page # 1944
  • UNSPSC # 46171511
Plug Lockout, Thermoplastic, 125/250/600 Voltage, 1-1/4" Max. Cord Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $23.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.06 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BRADY® universal plug lockout accommodates high and low voltage plugs up to 3" in diameter and 5-1/2" in length. The 2 sliding top lids can be used individually or together to accommodate small, medium, and larger diameter cords up to 1-1/4". Thermoplastic construction.

View More

Technical Specs

  • Item Plug Lockout
  • Color Yellow
  • Padlock Shackle Max. Dia. 1/4"
  • Max. Number of Padlocks 1
  • Fits Up to 3" dia. Cord and 5-1/2" Long Plugs
  • Height 5-1/2"
  • Length 3-1/2"
  • Width 4-7/8"
  • Max. Cord Dia. 1-1/4"
  • Encased Yes
  • Material Thermoplastic
  • Voltage 125/250/600
  • Legend Plug Lockout Do Not Plug In
  • Standards OSHA 29 CFR 1910.147
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Plug Lockout, Thermoplastic, 125/250/600 Voltage, 1-1/4 In Max. Cord Dia. is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from not very strong...could easily get plug out..just lift up top..its not fool proof
Date published: 2014-04-14
  • y_2018, m_6, d_16, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5T831, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.