Skip Content

ST
BRADY

Plug Lockout, Polystyrene, 110/220/550 Voltage, 12/32" Max. Cord Dia.

  • Item # 3VAF2
  • My Part #
  • Mfr. Model # PLO27E
  • Catalog Page # 1944
  • UNSPSC # 46171511
Plug Lockout, Polystyrene, 110/220/550 Voltage, 12/32" Max. Cord Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $22.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 0.72 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This electrical/pneumatic plug lockout features several different hole sizes for a variety of electrical plugs and male air hose connectors. The holes are designed to fit "necked down" pneumatic male fittings commonly attached to compressed air hoses. The lockout features strong polystyrene construction and works on 110V, 220V, and 550V plugs.

View More

Technical Specs

  • Item Plug Lockout
  • Color Red
  • Padlock Shackle Max. Dia. 5/16"
  • Max. Number of Padlocks 1
  • Fits Electrical Plugs (Up to 3-1/2" dia. and 5" Long) and Necked Down Pneumatic Male Fittings Commonly Attached to Compressed Air Hoses
  • Height 3-3/4"
  • Length 6-7/16"
  • Width 4-5/8"
  • Max. Cord Dia. 12/32"
  • Encased Yes
  • Material Polystyrene
  • Voltage 110/220/550
  • Legend Lockout Device Pneumatic Male Fitting/Electrical Plug Do Not Plug In
  • Standards OSHA 29 CFR 1910.147
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.