Skip Content

ST
BRADY

Pipe Marker,Condensate,Y,2-1/2to7-7/8 In

  • Item # 4T587
  • My Part #
  • Mfr. Model # 7061-1
  • Catalog Page # 1981
  • Catalog Group # D3459
  • UNSPSC # 55121606
Pipe Marker,Condensate,Y,2-1/2to7-7/8 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2.33 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.38 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This self-sticking vinyl pipe marker is designed to identify piping system contents in accordance with the ASME (ANSI) A13.1 Standard. It features durable vinyl construction for indoor and outdoor environments, and a coated backing for easy installation. Marker ends should be banded with directional flow arrow tape, available separately, to indicate pipe content flow direction.

View More

Technical Specs

  • Item Pipe Marker
  • Legend Condensate
  • Legend Color Black
  • Background Color Yellow
  • Fits Pipe O.D. 2-1/2 to 7-7/8"
  • Height 2-1/4"
  • Width 14"
  • Material Vinyl
  • Marker Attachment Style Self-Adhesive
  • Language English
  • Self-Adhesive Yes
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Operating Temp. Range 0 Degrees F
  • Character Height 2"
  • Markers per Card 1
  • Standards ANSI A13.1-2007
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.