DG
BRADY

Phone Usage, Aluminum, 12" x 18", Surface, High Intensity Prismatic

  • Item # 6GML8
  • My Part #
  • Mfr. Model # 141807
  • Catalog Page # N/A
  • Catalog Group # D4004
  • UNSPSC # 55121710
Phone Usage, Aluminum, 12" x 18", Surface, High Intensity Prismatic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Warning Sign
  • Sign Subject Matter Phone Usage
  • Height 12"
  • Width 18"
  • Thickness 0.090"
  • Sign Material Aluminum
  • Sign Mounting Style Surface
  • Header Legend Color Black
  • Header Background Color Black, Orange
  • Legend Warning No Cellular Phones
  • Sign Legend Color Black
  • Sign Background Color Black, Orange
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Symbol and Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade High Intensity Prismatic
  • UV Resistant No
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms