DG
BRADY

Personal Protection, Caution/Precaucion, Fiberglass, 14" x 10", With Mounting Holes

  • Item # 41G260
  • My Part #
  • Mfr. Model # 122782
  • Catalog Page # N/A
  • UNSPSC # 55121704
Personal Protection, Caution/Precaucion, Fiberglass, 14" x 10", With Mounting Holes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Item Safety Sign
  • Sign Subject Matter Personal Protection
  • Height 14"
  • Width 10"
  • Thickness 0.098"
  • Sign Material Fiberglass
  • Sign Mounting Style With Mounting Holes
  • Header Caution/Precaucion
  • Header Legend Color Yellow
  • Header Background Color Black
  • Legend Eye Protection Required/Uso Obligatorio De Proteccion Para Los Ojos
  • Sign Legend Color Black
  • Sign Background Color Yellow
  • Printed Language English,Spanish
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 194 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms