Skip Content

DG
BRADY

Personal Protection, Caution, Paper, 10" x 14", With Mounting Holes, Not Retroreflective

  • Item # 26VK81
  • My Part #
  • Mfr. Model # 116042
  • Catalog Page # N/A
  • UNSPSC # 55121704
Personal Protection, Caution, Paper, 10" x 14", With Mounting Holes, Not Retroreflective close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This rigid paper sign is manufactured with 10% postconsumer waste and is 100% recyclable. It is also lightweight, yet firm, and suitable for indoor applications.

View More

Technical Specs

  • Item Caution Sign
  • Sign Subject Matter Personal Protection
  • Height 10"
  • Width 14"
  • Thickness 0.060"
  • Sign Material Paper
  • Header Caution
  • Header Legend Color Yellow
  • Header Background Color Black
  • Legend Hearing Protection Must Be Worn While Working In This Area
  • Sign Legend Color Black
  • Sign Background Color Yellow
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 176 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products