DG
BRADY

Person Working, Danger, Plastic, 20" x 12", Free-Standing Floor, Not Retroreflective

  • Item # 20TJ84
  • My Part #
  • Mfr. Model # 47240
  • Catalog Page # N/A
  • UNSPSC # 55121704
Person Working, Danger, Plastic, 20" x 12", Free-Standing Floor, Not Retroreflective close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

These floor stands feature durable polystyrene construction and bold graphics to effectively communicate messages in critical areas.

View More

Technical Specs

  • Item Danger Sign
  • Sign Subject Matter Person Working
  • Height 20"
  • Width 12"
  • Sign Material Plastic
  • Sign Mounting Style Free-Standing Floor
  • Header Danger
  • Header Legend Color White
  • Header Background Color Black, Red
  • Legend Persons Working Below
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Symbol and Text
  • Glow-in-the-Dark No
  • Double-Sided Yes
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms