WG
BRADY

Parking, No Header, Aluminum, 18" x 12", With Mounting Holes, High Intensity Prismatic

  • Item # 6GME8
  • My Part #
  • Mfr. Model # 115547
  • Catalog Page # N/A
  • Catalog Group # G0134
  • UNSPSC # 55121710
Parking, No Header, Aluminum, 18" x 12", With Mounting Holes, High Intensity Prismatic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Brady™ brand abrasion- and chemical-resistant aluminum parking sign clearly designates reserved parking areas. Designed with highly reflective, highly visible HIP (high intensity prismatic) sheeting that provides better reflectivity than EG sheeting (engineering grade) for better visibility. ANSI and OSHA compliant.

View More

Technical Specs

  • Item Handicap Parking Sign
  • Sign Subject Matter Parking
  • Height 18"
  • Width 12"
  • Thickness 0.090"
  • Sign Material Aluminum
  • Sign Mounting Style With Mounting Holes
  • Header No Header
  • Legend Reserved Parking
  • Symbol Handicap w/R-Arrow
  • Sign Legend Color Green
  • Sign Background Color Green, White
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade High Intensity Prismatic
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 175 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products