Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BRADY

Parking, No Header, Plastic, 18" x 24", Not Retroreflective

  • Item # 6G572
  • My Part #
  • Mfr. Model # 78000
  • Catalog Page # N/A
  • UNSPSC # 55121704
Parking, No Header, Plastic, 18" x 24", Not Retroreflective close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Brady™ brand "Construction Parking" sign alerts drivers to restricted parking areas with large, clear black print on a white background. Polypropylene material makes this sign excellent for use in mild climates and in indoor parking garages and covered areas, or for temporary postings just about anywhere. ANSI and OSHA compliant.

View More

Technical Specs

  • Item Parking Sign
  • Sign Subject Matter Parking
  • Height 18"
  • Width 24"
  • Thickness 0.158"
  • Sign Material Plastic
  • Header No Header
  • Legend Construction Parking
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 129 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products