DG
BRADY

Parking, No Header, Aluminum, 18" x 12", With Mounting Holes, Not Retroreflective

  • Item # 40V452
  • My Part #
  • Mfr. Model # 129624
  • Catalog Page # N/A
  • UNSPSC # 55121710
Parking, No Header, Aluminum, 18" x 12", With Mounting Holes, Not Retroreflective close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use this Brady brand sign to provide a clear message to drivers as to the location "No Parking" zones. Constructed from rugged, chemical-resistant, abrasion-resistant, non-retroreflective aluminum that can stand up to a wide range of environmental conditions, indoors or out. ANSI and OSHA compliant.

View More

Technical Specs

  • Item Traffic Sign
  • Sign Subject Matter Parking
  • Height 18"
  • Width 12"
  • Thickness 0.035"
  • Sign Material Aluminum
  • Sign Mounting Style With Mounting Holes
  • Header No Header
  • Legend No Parking Beyond This Sign
  • Symbol None
  • Sign Legend Color Red
  • Sign Background Color White
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 230 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products