WG
BRADY

Parking, No Header, Aluminum, 18" x 12", High Intensity Prismatic

  • Item # 3YVD3
  • My Part #
  • Mfr. Model # 115249
  • Catalog Page # 1917
  • Catalog Group # D9648
  • UNSPSC # 55121710
Parking, No Header, Aluminum, 18" x 12", High Intensity Prismatic close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $26.39 / each

Web Price $38.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.4 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Brady™ traffic sign alerts drivers to take precautionary measures and ensure public safety. Sign is highly visible with 3M Engineer Grade Prismatic Reflective Sheeting and is OSHA and ANSI compliant.

View More

Technical Specs

  • Item Handicap Parking Sign
  • Sign Subject Matter Parking
  • Height 18"
  • Width 12"
  • Thickness 0.090"
  • Sign Material Aluminum
  • Header No Header
  • Legend Reserved Parking
  • Symbol Handicap w/Double Headed Arrow
  • Sign Legend Color Green
  • Sign Background Color Green, White
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade High Intensity Prismatic
  • UV Resistant No
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.