Navigation Menu New

Access My Account, Order History, Lists and more here.

3XER4 9713-# KIT UNSPSC # 44111801

Numbers Label Kit, 0 Thru 9, Black On White, 1 in Character Height, 25 PK

  • Item # 3XER4
  • Mfr. Model # 9713-# KIT
  • UNSPSC # 44111801
  • Catalog Page # 1933 1933
Country of Origin Mexico. Country of Origin is subject to change.

These labels are designed for permanent application in severe indoor and outdoor environments. The special acrylic adhesive helps to adhere strongly to surfaces, and the B-946 premium outdoor grade vinyl helps to provide superior abrasion resistance. The labels are also engineered to resist chemicals, oil, grease, water, and mild solvents.

Tap image to zoom.

Roll over image to zoom.

Numbers Label Kit, 0 Thru 9, Black On White, 1 in Character Height, 25 PK

  • Item # 3XER4
  • Mfr. Model # 9713-# KIT
  • UNSPSC # 44111801
  • Catalog Page # 1933 1933
Country of Origin Mexico. Country of Origin is subject to change.

These labels are designed for permanent application in severe indoor and outdoor environments. The special acrylic adhesive helps to adhere strongly to surfaces, and the B-946 premium outdoor grade vinyl helps to provide superior abrasion resistance. The labels are also engineered to resist chemicals, oil, grease, water, and mild solvents.

Technical Specs

  • Item Numbers Label Kit
  • Character 0 Thru 9
  • Character Height 1 in
  • Overall Height 1 1/2 in
  • Overall Width 1 3/16 in
  • Character Type Numbers
  • Material Vinyl
  • Background Color White
  • Retroreflective Grade Not Retroreflective
  • Markers per Card 10
  • Number of Cards 25
  • Character Width 1 1/16 in
  • Standards ASTM D 2979
  • Character Color Black
  • Includes 10 Labels Per Card
  • Package Type Sheet
  • Die Cut Yes

These labels are designed for permanent application in severe indoor and outdoor environments. The special acrylic adhesive helps to adhere strongly to surfaces, and the B-946 premium outdoor grade vinyl helps to provide superior abrasion resistance. The labels are also engineered to resist chemicals, oil, grease, water, and mild solvents.

Back to Top