Navigation Menu New

Access My Account, Order History, Lists and more here.

14R094 1550-# KIT UNSPSC # 60111304

Numbers Label Kit, 0 Thru 9, Black On Yellow, 2 15/16 in Character Height, 25 PK

  • Item # 14R094
  • Mfr. Model # 1550-# KIT
  • UNSPSC # 60111304
  • Catalog Page # 1933 1933
Country of Origin USA. Country of Origin is subject to change.

These labels are designed for permanent applications in severe indoor and outdoor environments. They feature premium, outdoor-grade vinyl and acrylic adhesive, which helps to offer superior abrasion resistance and strong adhesion. They also offer resistance to chemicals, oil, grease, water, and mild solvents. The fade-resistant ink offers UV protection in outdoor applications.

Tap image to zoom.

Roll over image to zoom.

Numbers Label Kit, 0 Thru 9, Black On Yellow, 2 15/16 in Character Height, 25 PK

  • Item # 14R094
  • Mfr. Model # 1550-# KIT
  • UNSPSC # 60111304
  • Catalog Page # 1933 1933
Country of Origin USA. Country of Origin is subject to change.

These labels are designed for permanent applications in severe indoor and outdoor environments. They feature premium, outdoor-grade vinyl and acrylic adhesive, which helps to offer superior abrasion resistance and strong adhesion. They also offer resistance to chemicals, oil, grease, water, and mild solvents. The fade-resistant ink offers UV protection in outdoor applications.

Technical Specs

  • Item Numbers Label Kit
  • Character 0 Thru 9
  • Character Height 2 15/16 in
  • Overall Height 3 1/2 in
  • Overall Width 1 1/2 in
  • Character Type Numbers
  • Material Vinyl
  • Background Color Yellow
  • Retroreflective Grade Not Retroreflective
  • Markers per Card 6
  • Number of Cards 25
  • Character Width 1 1/2 in
  • Standards ASTM D 2979
  • Character Color Black
  • Includes 6/Card, 25 Cards/Package
  • Package Type Sheet
  • Die Cut Yes

These labels are designed for permanent applications in severe indoor and outdoor environments. They feature premium, outdoor-grade vinyl and acrylic adhesive, which helps to offer superior abrasion resistance and strong adhesion. They also offer resistance to chemicals, oil, grease, water, and mild solvents. The fade-resistant ink offers UV protection in outdoor applications.

Back to Top