Skip Content

 
BRADY

Numbered Tag

Numbered Tag close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Material Brass 
  • Color Brass 
  • Height 1-1/2" 
  • Width 1-1/2" 
  • Shape Round 
Item
Please Select
Number Series
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
638 Products
Compare /
Item #
Mfr.
Model #
Item
Number Series
Price
Qty
Please use Qty box to add item(s) to cart.
23200
Numbered Tag
001 to 025

$38.75 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $38.75 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series 001 to 025
  • Shape Round
23201
Numbered Tag
026 to 050

$38.75 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $38.75 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series 026 to 050
  • Shape Round
23202
Numbered Tag
051 to 075

$38.75 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $38.75 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series 051 to 075
  • Shape Round
23203
Numbered Tag
076 to 100

$38.75 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $38.75 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series 076 to 100
  • Shape Round
23619
Numbered Tag
301-325

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series 301-325
  • Shape Round
23620
Numbered Tag
326-350

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series 326-350
  • Shape Round
23621
Numbered Tag
351-375

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series 351-375
  • Shape Round
23622
Numbered Tag
376-400

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series 376-400
  • Shape Round
23623
Numbered Tag
401-425

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series 401-425
  • Shape Round
23624
Numbered Tag
426-450

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series 426-450
  • Shape Round
23625
Numbered Tag
451-475

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series 451-475
  • Shape Round
23626
Numbered Tag
476-500

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series 476-500
  • Shape Round
23272
Numbered Tag
AC 001-025

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series AC 001-025
  • Shape Round
23273
Numbered Tag
AC 026-050

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series AC 026-050
  • Shape Round
23274
Numbered Tag
AC 051-075

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series AC 051-075
  • Shape Round
23275
Numbered Tag
AC 076-100

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series AC 076-100
  • Shape Round
23480
Numbered Tag
AC 101-125

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series AC 101-125
  • Shape Round
23481
Numbered Tag
AC 126-150

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series AC 126-150
  • Shape Round
23482
Numbered Tag
AC 151-175

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series AC 151-175
  • Shape Round
23483
Numbered Tag
AC 176-200

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series AC 176-200
  • Shape Round
23484
Numbered Tag
AC 201-225

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series AC 201-225
  • Shape Round
23485
Numbered Tag
AC 226-250

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series AC 226-250
  • Shape Round
23486
Numbered Tag
AC 251-275

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series AC 251-275
  • Shape Round
23487
Numbered Tag
AC 276-300

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series AC 276-300
  • Shape Round
23488
Numbered Tag
AC 301-325

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series AC 301-325
  • Shape Round
23489
Numbered Tag
AC 326-350

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series AC 326-350
  • Shape Round
23490
Numbered Tag
AC 351-375

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series AC 351-375
  • Shape Round
23491
Numbered Tag
AC 376-400

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series AC 376-400
  • Shape Round
23492
Numbered Tag
AC 401-425

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series AC 401-425
  • Shape Round
23493
Numbered Tag
AC 426-450

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series AC 426-450
  • Shape Round
23494
Numbered Tag
AC 451-475

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series AC 451-475
  • Shape Round
23495
Numbered Tag
AC 476-500

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series AC 476-500
  • Shape Round
87460
Numbered Tag
CA 001-025

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series CA 001-025
  • Shape Round
87461
Numbered Tag
CA 026-050

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series CA 026-050
  • Shape Round
87462
Numbered Tag
CA 051-075

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series CA 051-075
  • Shape Round
87463
Numbered Tag
CA 076-100

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series CA 076-100
  • Shape Round
87464
Numbered Tag
CA 101-125

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series CA 101-125
  • Shape Round
87465
Numbered Tag
CA 126-150

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series CA 126-150
  • Shape Round
87466
Numbered Tag
CA 151-175

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series CA 151-175
  • Shape Round
87467
Numbered Tag
CA 176-200

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series CA 176-200
  • Shape Round
87468
Numbered Tag
CA 201-225

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series CA 201-225
  • Shape Round
87469
Numbered Tag
CA 226-250

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series CA 226-250
  • Shape Round
87470
Numbered Tag
CA 251-275

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series CA 251-275
  • Shape Round
87471
Numbered Tag
CA 276-300

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series CA 276-300
  • Shape Round
87472
Numbered Tag
CA 301-325

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series CA 301-325
  • Shape Round
87473
Numbered Tag
CA 326-350

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series CA 326-350
  • Shape Round
87474
Numbered Tag
CA 351-375

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series CA 351-375
  • Shape Round
87475
Numbered Tag
CA 376-400

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series CA 376-400
  • Shape Round
87476
Numbered Tag
CA 401-425

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series CA 401-425
  • Shape Round
87477
Numbered Tag
CA 426-450

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series CA 426-450
  • Shape Round
87478
Numbered Tag
CA 451-475

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series CA 451-475
  • Shape Round
87479
Numbered Tag
CA 476-500

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series CA 476-500
  • Shape Round
23516
Numbered Tag
CHW 001-025

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series CHW 001-025
  • Shape Round
23517
Numbered Tag
CHW 026-050

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series CHW 026-050
  • Shape Round
23518
Numbered Tag
CHW 051-075

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series CHW 051-075
  • Shape Round
23519
Numbered Tag
CHW 076-100

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series CHW 076-100
  • Shape Round
23520
Numbered Tag
CHW 101-125

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series CHW 101-125
  • Shape Round
23521
Numbered Tag
CHW 126-150

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series CHW 126-150
  • Shape Round
23522
Numbered Tag
CHW 151-175

$88.95 / pkg. of 25

Enter location to check availability
Catalog Page #  NA

Price $88.95 / pkg. of 25

Technical Specs

  • Item Numbered Tag
  • Material Brass
  • Color Brass
  • Height 1-1/2"
  • Width 1-1/2"
  • Number Series CHW 151-175
  • Shape Round
23523
Numbered Tag
CHW 176-200

$88.95 / pkg. of 25

Enter location to check availability