Navigation Menu New

Access My Account, Order History, Lists and more here.

32ME73 1534-0 UNSPSC # 60111304

Number Label, 0, Black/Yellow, 1 15/16 in Character Height, 1 EA

  • Item # 32ME73
  • Mfr. Model # 1534-0
  • UNSPSC # 60111304
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

These labels are designed for permanent applications in severe indoor and outdoor environments. They feature premium, outdoor-grade vinyl and acrylic adhesive, which helps to offer superior abrasion resistance and strong adhesion. They also offer resistance to chemicals, oil, grease, water, and mild solvents. The fade-resistant ink offers UV protection in outdoor applications.

Tap image to zoom.

Roll over image to zoom.

Number Label, 0, Black/Yellow, 1 15/16 in Character Height, 1 EA

  • Item # 32ME73
  • Mfr. Model # 1534-0
  • UNSPSC # 60111304
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

These labels are designed for permanent applications in severe indoor and outdoor environments. They feature premium, outdoor-grade vinyl and acrylic adhesive, which helps to offer superior abrasion resistance and strong adhesion. They also offer resistance to chemicals, oil, grease, water, and mild solvents. The fade-resistant ink offers UV protection in outdoor applications.

Technical Specs

  • Item Number Label
  • Character 0
  • Character Height 1 15/16 in
  • Overall Height 2 1/4 in
  • Overall Width 7/8 in
  • Character Type Numbers
  • Material Vinyl
  • Background Color Yellow
  • Retroreflective Grade Not Retroreflective
  • Markers per Card 10
  • Number of Cards 1
  • Character Width 3/4 in
  • Standards ASTM D 2979
  • Character Color Black
  • Package Type Sheet
  • Die Cut Yes

These labels are designed for permanent applications in severe indoor and outdoor environments. They feature premium, outdoor-grade vinyl and acrylic adhesive, which helps to offer superior abrasion resistance and strong adhesion. They also offer resistance to chemicals, oil, grease, water, and mild solvents. The fade-resistant ink offers UV protection in outdoor applications.

Back to Top