Navigation Menu New

Access My Account, Order History, Lists and more here.

20TC97 8205-0 UNSPSC # 60111304

Number Label, 0, Black, 1 1/2 in Character Height, 10 PK

  • Item # 20TC97
  • Mfr. Model # 8205-0
  • UNSPSC # 60111304
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Quik-Align® characters are made of pressure-sensitive, matte-finish vinyl, which is pigmented throughout to offer durability and fade resistance. The industrial-grade material also helps to resist temperature extremes, abrasion, and common solvents.

Tap image to zoom.

Roll over image to zoom.

Number Label, 0, Black, 1 1/2 in Character Height, 10 PK

  • Item # 20TC97
  • Mfr. Model # 8205-0
  • UNSPSC # 60111304
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Quik-Align® characters are made of pressure-sensitive, matte-finish vinyl, which is pigmented throughout to offer durability and fade resistance. The industrial-grade material also helps to resist temperature extremes, abrasion, and common solvents.

Technical Specs

  • Item Number Label
  • Character 0
  • Character Height 1 1/2 in
  • Character Type Numbers
  • Material Vinyl
  • Background Color White
  • Retroreflective Grade Not Retroreflective
  • Markers per Card 1
  • Number of Cards 10
  • Standards ASTM D 2979
  • Character Color Black
  • Package Type Sheet
  • Die Cut Yes

Quik-Align® characters are made of pressure-sensitive, matte-finish vinyl, which is pigmented throughout to offer durability and fade resistance. The industrial-grade material also helps to resist temperature extremes, abrasion, and common solvents.

Back to Top