Navigation Menu New

Access My Account, Order History, Lists and more here.

20TA88 3440-1 UNSPSC # 60111304

Number Label, 1, Black/Yellow, 1 15/16 in Character Height, 1 EA

  • Item # 20TA88
  • Mfr. Model # 3440-1
  • UNSPSC # 60111304
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

These characters are manufactured with plastic-coated cloth and pressure-sensitive adhesive, which is designed to stick to any clean, dry, indoor surface.

Tap image to zoom.

Roll over image to zoom.

Number Label, 1, Black/Yellow, 1 15/16 in Character Height, 1 EA

  • Item # 20TA88
  • Mfr. Model # 3440-1
  • UNSPSC # 60111304
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

These characters are manufactured with plastic-coated cloth and pressure-sensitive adhesive, which is designed to stick to any clean, dry, indoor surface.

Technical Specs

  • Item Number Label
  • Character 1
  • Character Height 1 15/16 in
  • Overall Height 2 1/4 in
  • Overall Width 7/8 in
  • Character Type Numbers
  • Material Vinyl
  • Background Color Yellow
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Markers per Card 10
  • Number of Cards 1
  • Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
  • Character Color Black
  • Package Type Sheet
  • Die Cut Yes

These characters are manufactured with plastic-coated cloth and pressure-sensitive adhesive, which is designed to stick to any clean, dry, indoor surface.

Back to Top