Navigation Menu New

Access My Account, Order History, Lists and more here.

14V772 5890-7 UNSPSC # 60111304

Number Label, 7, Yellow On Black, 1 1/2 in Character Height, 25 PK

  • Item # 14V772
  • Mfr. Model # 5890-7
  • UNSPSC # 60111304
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Bradylite® reflective characters are manufactured with engineering-grade material to help in withstanding tough environmental conditions such as storms, snow, and humidity. The reflective surface is designed to reflect light 100 times brighter than a plain white surface, and the cold-temperature adhesive helps in allowing the characters to be applied in temperatures as low as -10°F (-27°C).

Tap image to zoom.

Roll over image to zoom.

Number Label, 7, Yellow On Black, 1 1/2 in Character Height, 25 PK

  • Item # 14V772
  • Mfr. Model # 5890-7
  • UNSPSC # 60111304
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Bradylite® reflective characters are manufactured with engineering-grade material to help in withstanding tough environmental conditions such as storms, snow, and humidity. The reflective surface is designed to reflect light 100 times brighter than a plain white surface, and the cold-temperature adhesive helps in allowing the characters to be applied in temperatures as low as -10°F (-27°C).

Technical Specs

  • Item Number Label
  • Character 7
  • Character Height 1 1/2 in
  • Overall Height 1 7/8 in
  • Overall Width 1 3/8 in
  • Character Type Numbers
  • Material Retroreflective Sheeting
  • Background Color Black
  • Retroreflective Grade Engineer
  • Markers per Card 1
  • Number of Cards 25
  • Standards ASTM D 2979; Fed. Spec. L-S-300 (Class 1); Fed. Spec. L-S-300 (Class 4)
  • Character Color Yellow
  • Package Type Sheet
  • Die Cut Yes

Bradylite® reflective characters are manufactured with engineering-grade material to help in withstanding tough environmental conditions such as storms, snow, and humidity. The reflective surface is designed to reflect light 100 times brighter than a plain white surface, and the cold-temperature adhesive helps in allowing the characters to be applied in temperatures as low as -10°F (-27°C).

Back to Top