Skip Content


Notice Tag, Out of Service/Order, Polyester, 5-3/4" x 3"

  • Item # 4ZH28
  • My Part #
  • Mfr. Model # 87003
  • Catalog Page # 1936
  • UNSPSC # 55121503
Notice Tag,5-3/4 x 3 In,Met,3/8 In,PK25 close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $30.70 / pkg. of 25
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.26 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

You can easily write on the tag with a pen or marker.

View More

Technical Specs

  • Item Notice Tag
  • Material Polyester
  • Legend Temporarily Out Of Use
  • Reverse Side Legend Temporarily Out Of Use
  • Height 5-3/4"
  • Width 3"
  • Hole Size 3/8"
  • Grommet Material Metal
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Legend Color Black
  • Background Color White
  • Language English
  • Legend Style Text
  • Shape Rectangle
  • Write on Surface Yes
  • Tie Material Nylon
  • Header Notice
  • Header Legend Color White
  • Header Background Color Blue
  • Withstand Pull Force 50 lb.
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
  • Includes Nylon Ties
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.