Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BRADY

No Smoking, Notice, 10" x 14", Adhesive Surface, Not Retroreflective

  • Item # 26VR03
  • My Part #
  • Mfr. Model # 118245
  • Catalog Page # N/A
  • UNSPSC # 55121704
No Smoking, Notice, 10" x 14", Adhesive Surface, Not Retroreflective close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This sign is manufactured with 20% preconsumer waste. It is recommended for indoor use only.

View More

Technical Specs

  • Item No Smoking Sign
  • Sign Subject Matter No Smoking
  • Height 10"
  • Width 14"
  • Thickness 0.004"
  • Sign Mounting Style Adhesive Surface
  • Header Notice
  • Header Legend Color White
  • Header Background Color Blue
  • Legend No Smoking
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 230 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products