Skip Content

NC
BRADY

Indoor/Outdoor Polyester Tape, Metallic Silver, 3"W x 1"

  • Item # 6UNL2
  • My Part #
  • Mfr. Model # B30-18-438
  • Catalog Page # N/A
  • UNSPSC # 55121611
Indoor/Outdoor Polyester Tape, Metallic Silver, 3"W x 1" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $240.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.94 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These tamper-evident metallized polyester labels help to offer additional security in revealing if labels have been tampered with. The tape leaves a "checkerboard" footprint if removed. The checkerboard also appears on the top surface of the label to prevent re-use. The labels are recommended for product rating plates, product warranty labels, and asset identification labels. For use with ribbon No. 6XGZ2, available separately.

View More

Technical Specs

  • Item Tape
  • Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37
  • Label Maker Product Type Label
  • Primary Label Application Lean and General Labeling
  • Application Rating and Serial Plates That Require High Performance and Evidence of Label Removal
  • Background Color Metallic Silver
  • Length 1"
  • Width 3"
  • Tape Format Die Cut - Tag
  • Labels per Roll 1225
  • Color Metallic Silver
  • Label Type Indoor/Outdoor
  • Tape Material Polyester
  • Temp. Range -40 Degrees to 100 Degrees F
  • Metal Detectable No
  • Standards UL Recognized; RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.