Skip Content

DG
BRADY

Marking Tape, Solid, Circle, 2" Width, 1 EA

  • Item # 35TA48
  • My Part #
  • Mfr. Model # 121041
  • Catalog Page # N/A
  • UNSPSC # 55121615
Marking Tape, Solid, Circle, 2" Width, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use Brady® vinyl aisle marking dots to mark aisles, lanes, hazard areas, machines or equipment, or to guide employees and visitors.

• 2”-dia. circles
• Die-cut dots are made of flexible vinyl film material
• Acrylic adhesive backing
• Excellent chemical, oil, and water resistance

View More

Technical Specs

  • Item Marking Tape
  • Pattern Solid
  • Safety Tape Color Green
  • Width 2"
  • Tape Strip Length 3"
  • Tape Format Die Cut - Tag
  • Die Cut Shape Circle
  • Material Vinyl
  • Thickness 0.004"
  • Performance Temp. -4 Degrees to 167 Degrees F
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Legend No Legend
  • Diameter 3"
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products