Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
BRADY

Marking Tape, Solid, Circle, 2" Width, 1 EA

  • Item # 35TA47
  • My Part #
  • Mfr. Model # 121042
  • Catalog Page # N/A
  • UNSPSC # 55121615
Marking Tape, Solid, Circle, 2" Width, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use Brady® vinyl aisle marking dots to mark aisles, lanes, hazard areas, machines or equipment, or to guide employees and visitors.

• 2”-dia. circles
• Die-cut dots are made of flexible vinyl film material
• Acrylic adhesive backing
• Excellent chemical, oil, and water resistance

View More

Technical Specs

  • Item Marking Tape
  • Pattern Solid
  • Safety Tape Color White
  • Width 2"
  • Tape Strip Length 2"
  • Tape Format Die Cut - Tag
  • Die Cut Shape Circle
  • Material Vinyl
  • Thickness 0.004"
  • Performance Temp. -4 Degrees to 167 Degrees F
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Legend No Legend
  • Diameter 2"
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products