Skip Content

DG
BRADY

Marking Tape, Solid, Continuous Roll, 4" Width, 1 EA

  • Item # 35TA44
  • My Part #
  • Mfr. Model # 102835
  • Catalog Page # N/A
  • UNSPSC # 31201520
Marking Tape, Solid, Continuous Roll, 4" Width, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Use Brady® aisle marking tape to mark aisles, passageways, storage locations, and to identify equipment and egress paths. Abrasion-resistant vinyl tape with pressure-sensitive rubber-based adhesive. Applies easily to most clean, dry surfaces.

• 3"W continuous roll
• Good chemical, oil, and water resistance

View More

Technical Specs

  • Item Marking Tape
  • Pattern Solid
  • Safety Tape Color Orange
  • Width 4"
  • Roll Length 108 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Material Vinyl
  • Thickness 0.006"
  • Performance Temp. -40 Degrees to 176 Degrees F
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Legend No Legend
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products