Skip Content


Marking Tape, Solid, Continuous Roll, 3" Width, 1 EA

  • Item # 35TA40
  • My Part #
  • Mfr. Model # 102831
  • Catalog Page # N/A
  • UNSPSC # 31201520
Marking Tape,Cont Roll,Purple,36 yd. close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $71.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use Brady® aisle marking tape to mark aisles, passageways, storage locations, and to identify equipment and egress paths. Abrasion-resistant vinyl tape with pressure-sensitive rubber-based adhesive. Applies easily to most clean, dry surfaces.

• 3"W continuous roll
• Good chemical, oil, and water resistance

View More

Technical Specs

  • Item Marking Tape
  • Pattern Solid
  • Safety Tape Color Purple
  • Width 3"
  • Roll Length 108 ft.
  • Tape Format Continuous Roll
  • Die Cut Shape Continuous Roll
  • Material Vinyl
  • Thickness 0.004"
  • Performance Temp. -94 Degrees to 140 Degrees F
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Legend No Legend
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.