Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
BRADY

Lockout Tool Box, Unfilled, Tool Box, Gray

  • Item # 6T736
  • My Part #
  • Mfr. Model # 65290
  • Catalog Page # 1946
  • UNSPSC # 46171511
Lockout Tool Box, Unfilled, Tool Box, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $38.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.26 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lockout toolbox is made of durable copolymer resin and includes a removable organizer tray. It is capable of being locked closed to protect lockout components.

View More

Technical Specs

  • Item Lockout Tool Box
  • Filled/Unfilled Unfilled
  • Portable Yes
  • Number of Components 0
  • Number of Padlocks Included 0
  • Case Style Tool Box
  • Color Gray
  • Case Height 5-1/4"
  • Case Width 14"
  • Case Depth 6-1/2"
  • Case Material Plastic
  • Language No Text
  • Standards OSHA 1910.147
  • Includes (1) Toolbox
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Lockout Tool Box, Unfilled, Tool Box, Gray is rated 3.0 out of 5 by 1.
Rated 3 out of 5 by from Two level storage good for small tools.Small size makes it easy to store and carry around.Price seems high for this simple plastic toolbox.Big problem: if you expect the lock to protect tools, don't. The box plastic is too flexible and, even when secured with a padlock, the box lid can be lifted at one end, exposing all tools. Locking doesn't work
Date published: 2014-01-12
  • y_2018, m_7, d_19, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_6T736, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.