DG
BRADY

Lockout Tagout, Radiation, Aluminum, 10" x 7", With Mounting Holes, Not Retroreflective

  • Item # 5HF23
  • My Part #
  • Mfr. Model # 42868
  • Catalog Page # N/A
  • UNSPSC # 55121704
Lockout Tagout, Radiation, Aluminum, 10" x 7", With Mounting Holes, Not Retroreflective close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Radiation Sign
  • Sign Subject Matter Lockout Tagout
  • Height 10"
  • Width 7"
  • Thickness 0.035"
  • Sign Material Aluminum
  • Sign Mounting Style With Mounting Holes
  • Header Radiation
  • Header Legend Color Yellow
  • Header Background Color Red
  • Legend Caution Lock Out Radiation Source Before Entering
  • Sign Legend Color Red
  • Sign Background Color Yellow
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Symbol and Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range -40 Degrees to 230 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms