DG
BRADY

Lockout Tagout, Danger, Vinyl, 7" x 5", Magnetic, Not Retroreflective

  • Item # 14Z520
  • My Part #
  • Mfr. Model # 66005
  • Catalog Page # N/A
  • UNSPSC # 55121704
Lockout Tagout, Danger, Vinyl, 7" x 5", Magnetic, Not Retroreflective close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Safety Signs

Product Details

This lockout warning sign can be posted at an energy control point while a machine is being serviced. The alert can help to keep employees from operating the equipment while it is in service. Flexible magnetic vinyl construction helps to make the sign durable and re-usable.

View More

Technical Specs

  • Item Danger Sign
  • Sign Subject Matter Lockout Tagout
  • Height 7"
  • Width 5"
  • Thickness 0.025"
  • Sign Material Vinyl
  • Sign Mounting Style Magnetic
  • Header Danger
  • Header Legend Color White
  • Header Background Color Black, Red
  • Legend Breakers Locked Out
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Sign Shape Rectangle
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Operating Temp. Range 0 Degrees to 158 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms