Skip Content
ST
BRADY

Lockout Station, Filled, Electrical/Valve Lockout, 16" x 14"

  • Item # 5TB17
  • My Part #
  • Mfr. Model # LC251M
  • Catalog Page # 2000
  • UNSPSC # 46171511
Lockout Station,Electrical/Valve Lockout close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $403.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 16.37 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lockout Stations
Store lockout/tagout devices. Choose from filled or unfilled lockout centers that can be customized for individual needs. All lockout stations have polycarbonate or recycled PETG board. All locks keyed different.

View More

Technical Specs

  • Item Lockout Station
  • Filled/Unfilled Filled
  • Lockout Application Electrical/Valve Lockout
  • Number of Components 25
  • Number of Padlocks Included 6
  • Included Padlock Body Material Nylon
  • Height 16"
  • Width 14"
  • Depth 6"
  • Color Yellow
  • Material Metal
  • Max. Number of Padlocks 6
  • Wall Mounting Yes
  • Portable Yes
  • Lockout Station Closure Type Closed
  • Lockout Visibility No
  • Language English
  • Includes (3) Red Nylon Padlocks, (3) Yellow Nylon Padlocks, (1) 1" Steel Jaw Dia. Hasp, (1) 1-1/2" Steel Jaw Dia. Hasp, (1) 2-1/2 to 5" Valve Lockout, (1) 1 to 2-1/2" Valve Lockout, (1) Single Pole Breaker Lockout, (2) Multipole Breaker Lockouts, (1) Large Plug Lockout, (1) Small Plug Lockout, (10) Tags
  • Standards OSHA 1910.147
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.