Skip Content

ST
BRADY

Lockout Station, Filled, General Lockout/Tagout, 21-1/2" x 23-1/2"

  • Item # 5TA85
  • My Part #
  • Mfr. Model # 51196
  • Catalog Page # 1948
  • UNSPSC # 46171511
Lockout Station,Filled,21-1/2 In H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $787.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 24.46 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Lockout Boards
Store lockout/tagout devices. Choose from filled or unfilled lockout centers that can be customized for individual needs. All lockout stations have polycarbonate or recycled PETG board. All locks keyed different.
36-Lock Boards
Filled mode

View More

Technical Specs

  • Item Lockout Station
  • Filled/Unfilled Filled
  • Lockout Application General Lockout/Tagout
  • Number of Components 78
  • Number of Padlocks Included 36
  • Included Padlock Body Material Steel
  • Height 21-1/2"
  • Width 23-1/2"
  • Depth 3/16"
  • Color Yellow
  • Material Polycarbonate
  • Max. Number of Padlocks 36
  • Wall Mounting Yes
  • Portable No
  • Lockout Station Closure Type Open Front
  • Lockout Visibility Board Only
  • Number of Pockets 4
  • Keyed Different
  • Legend Lockout Station
  • Language English
  • Includes (36) Silver Steel Padlocks, (4) Pockets, (3) 1" Steel Jaw Dia. Hasps, (3) 1-1/2" Steel Jaw Dia. Hasps, (36) Tags
  • Standards OSHA 1910.147
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.