Skip Content

ST
BRADY

Lockout Station, Filled, Electrical/Valve Lockout, 30-1/4" x 15"

  • Item # 3WPT2
  • My Part #
  • Mfr. Model # LC518E
  • Catalog Page # 2000
  • UNSPSC # 46171511
Lockout Station,Electrical/Valve,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $611.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 30.86 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy-duty lockout cabinet station contains many common valve and electrical lockout devices needed in a facility.

View More

Technical Specs

  • Item Lockout Station
  • Filled/Unfilled Filled
  • Lockout Application Electrical/Valve Lockout
  • Number of Components 98
  • Number of Padlocks Included 0
  • Height 30-1/4"
  • Width 15"
  • Depth 9-1/2"
  • Color White
  • Material Steel
  • Max. Number of Padlocks 0
  • Wall Mounting Yes
  • Portable No
  • Lockout Station Closure Type Closed
  • Lockout Visibility Yes
  • Legend Lockout Station
  • Language English
  • Includes (1) Lockout Tagout Station, 2 Keys, 3 Shelves, Box Includes; (1) OSHA Summary Sheet, (1) Ball Valve Lo - Small Red, (3) No Hole Breaker Lockout, (2) Electrical Plug Lockout, 3-In-1, (2) Safetee Donut 2-1/2 In To 5 In, (6) 1-1/2" Lockout Hasp, (25) Danger Tags, (3) Wall Switch Lockout, (3) Multi-Pole Breaker Lockout, (50) 7" Red Individual Cable Tie, (1) Lockout Miniposter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.