Skip Content

ST
BRADY

Lockout Station, Filled, Electrical/Valve Lockout, 30-1/4" x 15"

  • Item # 3WPT1
  • My Part #
  • Mfr. Model # LC517E
  • Catalog Page # 1949
  • UNSPSC # 46171511
Lockout Station,Elctrcl/Vlve,Keyed Alike close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $637.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 31.21 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy-duty lockout cabinet with the essential items needed to keep your facility safe.

View More

Technical Specs

  • Item Lockout Station
  • Filled/Unfilled Filled
  • Lockout Application Electrical/Valve Lockout
  • Number of Components 94
  • Number of Padlocks Included 6
  • Included Padlock Body Material Plastic
  • Height 30-1/4"
  • Width 15"
  • Depth 9-1/2"
  • Color White
  • Material Steel
  • Max. Number of Padlocks 6
  • Wall Mounting Yes
  • Portable No
  • Lockout Station Closure Type Closed
  • Lockout Visibility Yes
  • Keyed Alike
  • Legend Lockout Tagout Station
  • Language English
  • Includes (1) Lockout Tagout Station, 2 Keys, 3 Shelves, Box Includes; (50) 7" Red Individual Cable Ties, (1) Ball Valve Lockout - Small Red, (6) 1-1/2" Lockout Hasp, (2) Safetee Donut 2-1/2 In to 5 In, (2) Electrical Plug Lockout, 3-In-1, (1) Lockout Tagout Station, (3) Brady Safety Padlock 1.5" KD Yellow, 1 Key, (3) Brady Safety Padlock 1.5" Red, 1 Key, Plastic, (25) Prinzing Danger Tags
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.