Skip Content

C3
BRADY

Lockout Station, Filled, Electrical/Valve Lockout, 30" x 25"

  • Item # 35XM12
  • My Part #
  • Mfr. Model # 99692
  • Catalog Page # 1950
  • UNSPSC # 46171511
Lockout Station, Filled, Electrical/Valve Lockout, 30" x 25" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $951.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.15 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Brady® extra-large Lockout Station helps keep lockout/tagout devices properly stored and accessible when needed. The wall-mount cabinet has a built-in lock rail and other accommodation for the lockouts, cleats, labels, and other items needed for safety lockout-tagout applications. The station is designed for durability in industrial locations. Padlocks and hanging hardware available separately.

View More

Technical Specs

  • Item Lockout Station
  • Filled/Unfilled Filled
  • Lockout Application Electrical/Valve Lockout
  • Number of Components 26
  • Number of Padlocks Included 0
  • Height 30"
  • Width 25"
  • Depth 5-1/4"
  • Color Red/White
  • Material Polystyrene
  • Max. Number of Padlocks 25
  • Wall Mounting Yes
  • Portable No
  • Lockout Station Closure Type Open Front
  • Lockout Visibility Board Only
  • Legend Lockout Station
  • Language English
  • Includes All Purpose Cable Lockout with 8 ft. Sheathed Cable, Large Universal Valve Lockout with Blocking Arm, (2) 120V Snap-On Breaker Lockouts, (2) 120/277V Clamp-On Breaker Lockouts, (2) 480/600V Clamp-On Breaker Lockouts, (2) Universal Multi-Pole Breaker Lockouts, Oversized Breaker Lockout, (2) Cleats for 120/277V Clamp-On Lockouts, (2) Cleats for 480/600V Clamp-On Lockouts, Wall Switch Lockout, 110V Plug Lockout, 3-In-1 Plug Lockout, 1/4" to 1" Ball Valve Lockout, 1-1/4" to 3" Ball Valve Lockout, (2) 1" to 2-1/2" Gate Valve Lockouts, 1" to 6-1/2" Adjustable Gate Valve Lockout and (2) Labeled Lockout Hasps
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.