Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BRADY

Lockout Station, Filled, Electrical/Valve Lockout, 30" x 25"

  • Item# 1FYT8
  • Mfr. Model# 99693
  • Catalog Page# 2386
  • UNSPSC# 46171511
Lockout Station, Filled, Electrical/Valve Lockout, 30" x 25" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,266.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 32.1 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lockout station is designed to equip employees with essential components for locking out both mechanical and electrical control points. It features white polystyrene construction for durability, along with predrilled holes for easy wall mounting.

View More

Technical Specs

  • Item Lockout Station
  • Filled/Unfilled Filled
  • Lockout Application Electrical/Valve Lockout
  • Number of Components 93
  • Number of Padlocks Included 18
  • Included Padlock Body Material Nylon
  • Keyed Different
  • Height 30"
  • Width 25"
  • Depth 5-1/4"
  • Legend Lockout Station
  • Max. Number of Padlocks 18
  • Color White
  • Includes (18) Red Nylon Keyed-Different Padlocks, (5) Pockets, (2) Labeled Aluminum Hasps, (1) 8' Sheathed Cable, (1) Large Universal Valve Lockout, (2) 120V Snap-On Breaker Lockouts, (2) 120/277V Clamp on Breaker Lockouts, (2) 480/600V Clamp-On Breaker Lockouts, (2) Universal Multipole Breaker Lockouts, (1) Oversized Breaker Lockout, (2) 120/277V Clamp on Lockout Cleats, (2) 480/600V Clamp on Lockout Cleats, (1) Wall Switch Lockout, (1) 110V Plug Lockout, (1) 3-in-1 Plug lockout, (1) 1/4" to 1" Ball Valve Lockout, (1) 1-1/4" to 3" Ball Valve Lockout, (2) 1" to 2-1/2" Gate Valve Lockouts, (1) 1" to 6-1/2' Gate Valve Lockout, (25) Tags, (25) Ties, Extra Large Lockout Station
  • Material Polystyrene
  • Standards OSHA 1910.147
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.