Skip Content

C3
BRADY

Lockout Station, Filled, Electrical Lockout, 8-1/2" x 8-1/2"

  • Item # 1FYT6
  • My Part #
  • Mfr. Model # LC229E
  • Catalog Page # 2001
  • UNSPSC # 46171511
Lockout Station,Filled,Elctrical Lockout close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $70.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.04 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This highly visible acrylic station is designed to store plug lockouts between uses. It can be mounted on machinery, walls or a table top. The lockout station includes a safety padlock, a lockout tag with tie, and one large 3-In-1 plug lockout.

View More

Technical Specs

  • Item Lockout Station
  • Filled/Unfilled Filled
  • Lockout Application Electrical Lockout
  • Number of Components 4
  • Number of Padlocks Included 1
  • Included Padlock Body Material Nylon
  • Height 8-1/2"
  • Width 8-1/2"
  • Depth 4"
  • Color Yellow
  • Max. Number of Padlocks 1
  • Wall Mounting Yes
  • Portable No
  • Lockout Station Closure Type Open Front
  • Lockout Visibility Board Only
  • Number of Pockets 1
  • Legend Lockout Plug
  • Language English
  • Includes (1) Blue Nylon Padlock, (1) Pocket, (1) Large Plug Lockout, (1) Tag, (1) Tie
  • Standards OSHA 1910.147
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Lockout Station, Filled, Electrical Lockout, 8-1/2 In x 8-1/2 In is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from This product was very usefull for my situation. I like the plug lockout's bright yellow collor to draw attention to the equipment's lockout status and the station is handy to hold all the lockout supplies I needed.
Date published: 2014-02-10
  • y_2018, m_1, d_11, h_9
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1FYT6, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.