Skip Content


Lockout Station, Filled, Electrical/Valve Lockout, 17" x 17"

  • Item # 15Y617
  • My Part #
  • Mfr. Model # 105933
  • Catalog Page # N/A
  • UNSPSC # 46171511
Lockout Station,Electrical/Valve,Yellow close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $362.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.6 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This ready-access lockout station is manufactured with thermoformed polypropylene for rugged durability. Its semi-transparent hinged cover features a locking mechanism to protect contents from unauthorized access and harsh elements. It also features slots for easy wall mounting and an attachable carrying handle to facilitate easy portability. It includes 4 small, detachable hanging hooks.

View More

Technical Specs

  • Item Lockout Station
  • Filled/Unfilled Filled
  • Lockout Application Electrical/Valve Lockout
  • Number of Components 19
  • Number of Padlocks Included 0
  • Height 17"
  • Width 17"
  • Depth 6-3/4"
  • Color Yellow
  • Material Polypropylene
  • Wall Mounting Yes
  • Portable Yes
  • Lockout Station Closure Type Closed
  • Lockout Visibility No
  • Number of Hooks 4
  • Legend Lockout Station
  • Language English
  • Includes (1) Adjustable Gate Valve Lockout, (1) All Purpose Cable Lockout, (1) Ball Valve Lockout, (1) 3 in 1 Plug Lockout, (2) 120/277V Clamp-On Breaker Lokcouts With Cleats, (1) 480/600V Clamp-On Breaker Lockout With Cleat, (2) Universal Multipole Breaker lockouts, (2) 1" Group Lockout Hasps, (1) 1-1/2" Group Lockout Hasp, (6) Heavy Duty Reusable Lockout Tags With Nylon Cable Ties
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.