Skip Content
C3
BRADY

Lockout Station, Filled, General Lockout/Tagout, 17" x 13-1/4"

  • Item # 15Y602
  • My Part #
  • Mfr. Model # 105931
  • Catalog Page # N/A
  • UNSPSC # 46171511
Lockout Station,Filled,27 Components close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $325.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 8.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This ready-access padlock station is manufactured with thermoformed polypropylene for rugged durability. Its semi-transparent hinged cover features a locking mechanism to protects contents from unauthorized access and harsh elements. It also features slots in for wall mounting and an attachable carrying handle facilitates easy portability.

View More

Technical Specs

  • Item Lockout Station
  • Filled/Unfilled Filled
  • Lockout Application General Lockout/Tagout
  • Number of Components 27
  • Number of Padlocks Included 10
  • Included Padlock Body Material Steel
  • Height 17"
  • Width 13-1/4"
  • Depth 2-1/2"
  • Color Yellow
  • Material Polypropylene
  • Wall Mounting Yes
  • Portable Yes
  • Lockout Station Closure Type Closed
  • Lockout Visibility Yes
  • Keyed Different
  • Legend Padlock Station
  • Language English
  • Includes (10) Keyed Different Steel Padlocks, (10) Heavy Duty, Reusable Lockout Tags With Nylon Cable Ties, (3) (1") Group Lockout Hasps, (3) (1-1/2") Group Lockout Hasps
  • Standards OSHA 1910.147
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.