Skip Content

NC
BRADY

Lockout Station, Filled, Electrical Lockout, 30" x 25"

  • Item # 15Y590
  • My Part #
  • Mfr. Model # 99694
  • Catalog Page # N/A
  • UNSPSC # 46171511
Lockout Station,Filled,Elctrical,30 In H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,198.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 38.4 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lockout Station
  • Filled/Unfilled Filled
  • Lockout Application Electrical Lockout
  • Number of Components 68
  • Number of Padlocks Included 18
  • Included Padlock Body Material Steel
  • Height 30"
  • Width 25"
  • Depth 5 1/4"
  • Color Red/White
  • Material Polystyrene
  • Wall Mounting Yes
  • Portable No
  • Lockout Station Closure Type Open Front
  • Lockout Visibility Board Only
  • Number of Hooks 8
  • Keyed Different
  • Legend Lockout Station
  • Language English
  • Includes (1) All Purpose Cable Lockout w/ 8' Sheathed Cable, (1) Large Universal Valve Lockout w/ Blocking Arm, (2) 120V Snap-On Breaker Lockouts, (2) 120/277V Clamp-On Breaker Lockouts, (2) 480/600V Clamp-On Breaker Lockouts, (2) Universal Multi-Pole Breaker Lockouts, (1) Oversized Breaker Lockout, (2) Cleats for 120/277V Clamp-On Lockouts, (2) Cleats for 480/600V Clamp-On Lockouts, (1) Wll Switch Lockout, (1) 110V Plug Lockout, (1) 3-In-1 Plug Lockout, (1) 1/4"-1" Ball Valve Lockout, (1) 1 1/4"-3" Ball Valve Lockout, (2) 1"-2 1/2" Gate Valve Lockouts, (1) 1"-6 1/2" Adjustable Gate Valve Lockout, (2) Labeled Lockout Hasps, (18) Brady Steel Padlocks, (25) Lockout Tags
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.