Skip Content

C3
BRADY

Lockout Station, Filled, Electrical Lockout, 16" x 14"

  • Item # 15Y586
  • My Part #
  • Mfr. Model # 99710
  • Catalog Page # N/A
  • UNSPSC # 46171511
Lockout Station, Filled, Electrical Lockout, 16" x 14" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $428.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 19.7 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lockout and lock-box station features a powder-coated metal lockout cabinet with an adjustable shelf. The cabinet is capable of being locked closed and can easily be wall mounted via predrilled holes in back. Lockout safety tips are printed inside the cabinet door.

View More

Technical Specs

  • Item Lockout Station
  • Filled/Unfilled Filled
  • Lockout Application Electrical Lockout
  • Number of Components 30
  • Number of Padlocks Included 6
  • Included Padlock Body Material Steel
  • Height 16"
  • Width 14"
  • Depth 6"
  • Color Black/Yellow
  • Material Metal
  • Max. Number of Padlocks 10
  • Wall Mounting Yes
  • Portable Yes
  • Lockout Station Closure Type Closed
  • Lockout Visibility No
  • Language English
  • Includes (1) 120V Snap-On Breaker Lockout, (1) 120/277V Clamp-On Breaker Lockout, (1) 480/600V Clamp-On Breaker Lockout, (1) Universal Multi-Pole Breaker Lockout, (1) Oversized Breaker Lockout, (1) Cleat for 120/277V Clamp-On Lockout, (1)Cleat for 480/600V Clamp-On Lockout, (1) Wall Switch Lockout, (1) 110V Plug Lockout, (1)- 3-In-1 Plug Lockout, (1) 1"-2 1/2" Gate Valve Lockout, (1) 1"-6 1/2" Adjustable Gate Valve Lockout, (6) Brady Safety Padlocks, (12) Lockout Tags
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.