Skip Content

ST
BRADY

Lockout Kit, Pouch

  • Item # 33Z364
  • My Part #
  • Mfr. Model # 121499
  • Catalog Page # N/A
  • UNSPSC # 46171511
Lockout Kit,JCI Control & System close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $279.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Lockout Kit
  • Portable Yes
  • Number of Components 18
  • Number of Padlocks Included 2
  • Case Style Pouch
  • Case Material Nylon
  • Standards OSHA 1910.147
  • Includes (2) No Hole Circuit Breaker Lockout 277 Volt, (2) No Hole Circuit Breaker Lockout 480/600 Volt, (2) Universal Multi-Pole Breaker Lockout, (2) Steel Hasps With Tabs, 1" Diameter, (2) Brady Safety Padlock Red 1 Key, Plastic, (5) JCI Custom Lockout Tag, (1) Mini Cable Lockout with Sheathed Cable, (1) Large Lockout Nylon Pouch With Metal Zipper, (1) JCI Kit Booklet
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.